Milwaukee Tool 48-55-3510 Contractor Bag, 18 L x 10 H x 11 in. W | Graybar Store
     
Milwaukee Tool - Contractor Bag, 18 L x 10 H x 11 in. W - 48-55-3510
+ / - Hover over image to Zoom
Other Views

    Contractor Bag, 18 L x 10 H x 11 in. W

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-55-3510
    SKU: 99702355
    $45.13
    Checking Pricing
         
    Additional Features:Tough, water resistant 600 denier material
    Closure Type:Zipper
    Color:Red/Black
    No. of Pockets:1 Pockets
    Length:18 in.
    Depth:10 in.
    Height:10 in.
    Width:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-55-3510
    • Color Red/Black
    • Type Tool Bag
    • UNSPSC 27112802
    • Additional Features Tough, water resistant 600 denier material
    • Brand Milwaukee®
    • Closure Type Zipper
    • Depth 10 in.
    • Height 10 in.
    • Length 18 in.
    • Materials Denier
    • No. of Pockets 1 Pockets
    • Width 11 in.
    • For Use With Tools
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Contractor Bag
    Soft side contractor bag made of tough water resistant 600 denier material. Provides extra storage for job site tools and accessories. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. 18 In. long by 11 In. wide by 10 In. high.