Milwaukee Tool 48-52-5050 Wire Cup Brush, 3 in. dia. | Graybar Store
     
Milwaukee Tool - Wire Cup Brush, 3 in. dia. - 48-52-5050
+ / - Hover over image to Zoom
Other Views

    Wire Cup Brush, 3 in. dia.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-52-5050
    SKU: 91001504
    $30.95
    Checking Pricing
         
    Diameter (Inches):3 in.
    Tool Application:Material Removal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-52-5050
    • Type Knot Wire Cup Brush
    • UNSPSC 27111907
    • Diameter (Inches) 3 in.
    • Materials Carbon Steel
    • Tool Application Material Removal
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire cup brush has carbon steel knotted wire that is suited for cleaning castings, structural steel and sheet metal.
    Milwaukee offers the finest quality Knot Wire Cup Brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of Knotted and Crimped Cup Brushes as well as a full line of Stringer Bead and Full Cable Twist Wire Wheels. This Knot Wire Cup Brush is designed to be used on 4-1/2 inch or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of carbon steel.