Milwaukee Tool 48-44-0412 M18™ Replacement Blades, 477 ACSR | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - M18™ Replacement Blades, 477 ACSR - 48-44-0412
+ / - Hover over image to Zoom
Other Views

    M18™ Replacement Blades, 477 ACSR

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-44-0412
    SKU: 25963898
    $189.61
    Checking Pricing
         
    Kit Includes:(1) Set of Blades
    No. of Pieces:2 Pc.
    Tool Application:Cable Cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-44-0412
    • Type Replacement Blades
    • UNSPSC 22101703
    • Kit Includes (1) Set of Blades
    • Materials Steel
    • No. of Pieces 2 Pc.
    • Tool Application Cable Cutting
    • For Use With 2672-21 Cable Cutter, 49-16-2772 Jaw
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ 477 ACSR Replacement Blades
    The Milwaukee® M18™ 477 ACSR Replacement Blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers up to 1,000 cuts per set. Use with the 2672-21S, M18™ FORCE LOGIC™ CABLE CUTTER KIT with 477 ACSR Jaws, and 49-16-2773 M18™ 477 ACSR Jaw.