Milwaukee Tool 48-44-0410 Cable Cutter Blade | Graybar Store
Milwaukee Tool - Cable Cutter Blade - 48-44-0410
+ / - Hover over image to Zoom
Other Views

    Cable Cutter Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-44-0410
    SKU: 25447161
    $102.06
    Checking Pricing
         
    Tool Application:Cable Cutting
    Additional Features:Tight access cuts
    Capacity:600 MCM Copper and 750 MCM Aluminum
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-44-0410
    • Type Cable Cutter Blade
    • UNSPSC 23241610
    • Additional Features Tight access cuts
    • Brand M12
    • Capacity 600 MCM Copper and 750 MCM Aluminum
    • Length 8 in.
    • Tool Application Cable Cutting
    • For Use With Milwaukee M12™ 600 MCM Cable Cutter 2472
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ 600 MCM Cable Cutter Blade
    The Milwaukee® M12™ 600 MCM Cable Cutter Blade produces clean, installation-ready cuts in a variety of cable and wire sizes. This blade features superior geometry so you can cut effortlessly through 600 MCM copper and 750 MCM aluminum as well as many smaller and more common wire types. Its design allows for more tight-access cuts. Use with the M12™ 600 MCM Cable Cutter 2472.