Milwaukee Tool 48-43-0610 12 In. Bi-Metal Hacksaw Blade (Pkg | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - 12 In. Bi-Metal Hacksaw Blade (Pkg - 48-43-0610
+ / - Hover over image to Zoom
Other Views

    12 In. Bi-Metal Hacksaw Blade (Pkg

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-43-0610
    SKU: 25307365
    $24.21
    Checking Pricing
         
    No. of Teeth:216
    Packaging:(10) Blades
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.025 in.
    Tool Application:Metal
    Width (Inches):0.5
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-43-0610
    • Application For Cutting Heavy Bars, Large Sections Of Steel, Aluminum And Large Diameter Hard Materials
    • Type Hacksaw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 12 in. L
    • Materials Bimetal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.025 in.
    • Tool Application Metal
    • Width (Inches) 0.5
    • For Use With Metal
    • Packaging (10) Blades
    • No. of Teeth 216
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 In. Bi-Metal Hacksaw Blade (Pk of 10)
    Bi-Metal For Greater Durability; For Cutting Common Materials 1/4 IN - 1/2 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10