Milwaukee Tool 48-42-5311 Bi-Metal Jig Saw Blade, 4 in. L x 10 TPI | Graybar Store
     
Milwaukee Tool - Bi-Metal Jig Saw Blade, 4 in. L x 10 TPI - 48-42-5311
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Jig Saw Blade, 4 in. L x 10 TPI

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-5311
    SKU: 25307389
    $19.21
    Checking Pricing
         
    No. of Teeth:40
    Packaging:(5) Blades
    Teeth Per Inch:10 TPI
    Tool Application:Wood
    Length:4 in.
    Width:0.2812 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-5311
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 4 in.
    • Materials Bimetal
    • Teeth Per Inch 10 TPI
    • Tool Application Wood
    • Width 0.2812 in.
    • For Use With Wood
    • Packaging (5) Blades
    • No. of Teeth 40
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Jig Saw Blade Bi-Met 4 In. 10TPI T-Shank
    Milwaukee t-shank bi-metal jig saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses t-shank and fits Milwaukee jig saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades.