Milwaukee Tool 48-42-5240 High Carbon Steel Jig Saw Blade, 4 in. L x 10 TPI | Graybar Store
     
Milwaukee Tool - High Carbon Steel Jig Saw Blade, 4 in. L x 10 TPI - 48-42-5240
+ / - Hover over image to Zoom
Other Views

    High Carbon Steel Jig Saw Blade, 4 in. L x 10 TPI

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-5240
    SKU: 25393049
    $12.25
    Checking Pricing
         
    No. of Teeth:30
    Packaging:(5) Blades
    Teeth Per Inch:10 TPI
    Tool Application:Wood
    Width (Inches):0.1562
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-5240
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish White
    • Length 4 in.
    • Materials Bimetal
    • Teeth Per Inch 10 TPI
    • Tool Application Wood
    • Width (Inches) 0.1562
    • For Use With Wood
    • Packaging (5) Blades
    • No. of Teeth 30
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Jig Saw Blade HCS 4 In. 10TPI T-Shank
    Get professional-grade performance with the Milwaukee® 4 In. 10 TPI high-carbon steel jig saw blade - t-shank (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for clean cutting in wood. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.