Milwaukee Tool 48-42-5190 14 TPI, Bi-Metal Jig Saw Blades, | Graybar Store
     
Milwaukee Tool - 14 TPI, Bi-Metal Jig Saw Blades, - 48-42-5190
+ / - Hover over image to Zoom
Other Views

    14 TPI, Bi-Metal Jig Saw Blades,

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-5190
    SKU: 25307444
    $14.08
    Checking Pricing
         
    No. of Teeth:42
    Packaging:(5) Blades
    Teeth Per Inch:14 TPI
    Tool Application:Metal
    Length:3 in.
    Width:0.1562 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-5190
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 3 in.
    • Materials Bimetal
    • Teeth Per Inch 14 TPI
    • Tool Application Metal
    • Width 0.1562 in.
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 42
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    14 TPI Bi-Metal Jigsaw Blades
    Milwaukee bi-metal jig saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has uses t-shank and fits Milwaukee jig saws 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands. Includes 5 individual blades.