Milwaukee Tool 48-42-5166 5-1/4 In. 24 TPI Bi-Metal Jig Saw B | Graybar Store
     
Milwaukee Tool - 5-1/4 In. 24 TPI Bi-Metal Jig Saw B - 48-42-5166
+ / - Hover over image to Zoom
Other Views

    5-1/4 In. 24 TPI Bi-Metal Jig Saw B

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-5166
    SKU: 25307448
    $17.26
    Checking Pricing
         
    No. of Teeth:24
    Packaging:(5) Blades
    Teeth Per Inch:24 TPI
    Tool Application:For Cutting Thin Metal Under 1/8 in. Thick
    Length:5.25 in.
    Width:0.1562 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-5166
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 5.25 in.
    • Materials Bi-Metal
    • Teeth Per Inch 24 TPI
    • Tool Application For Cutting Thin Metal Under 1/8 in. Thick
    • Width 0.1562 in.
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 24
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    5-1/4 In. 24 TPI Bi-Metal Jig Saw Blade (5 PK)
    24 TPI, 5-1/4 IN Length, Bi-Metal Construction; 9/32 IN Width, T-Shank; 5 Blades Per Package; For Cutting Thin Metal Under 1/8 IN Thick.; Shank: T; Package Quantity: 5