Milwaukee Tool 48-42-5121 Jigsaw Saw Blade, 18 TPI, 3 in. L | Graybar Store
     
Milwaukee Tool - Jigsaw Saw Blade, 18 TPI, 3 in. L - 48-42-5121
+ / - Hover over image to Zoom
Other Views

    Jigsaw Saw Blade, 18 TPI, 3 in. L

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-5121
    SKU: 25307443
    $13.47
    Checking Pricing
         
    No. of Teeth:54
    Packaging:(5) Blades
    Teeth Per Inch:18 TPI
    Tool Application:Metal
    Length:3 in.
    Width:0.1562 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-5121
    • Application For Cutting Metal Over 1/8 IN Thick
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 3 in.
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    • Tool Application Metal
    • Width 0.1562 in.
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 54
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    3 In. 18 TPI Bi-Metal Jig Saw Blade (5 PK)
    18 TPI, 3 IN Length, Bi-Metal Construction; 9/32 IN Width, T-Shank; 5 Blades Per Package; For Cutting Metal Over 1/8 IN Thick; Shank: T; Package Quantity: 5