Milwaukee Tool 48-42-2190 Jigsaw Saw Blade, 14 TPI, 3-5/8 in. L | Graybar Store
     
Milwaukee Tool - Jigsaw Saw Blade, 14 TPI, 3-5/8 in. L - 48-42-2190
+ / - Hover over image to Zoom
Other Views

    Jigsaw Saw Blade, 14 TPI, 3-5/8 in. L

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-2190
    SKU: 25307362
    $14.08
    Checking Pricing
         
    No. of Teeth:50
    Packaging:(5) Blades
    Teeth Per Inch:14 TPI
    Tool Application:Metal
    Length:3.67 in.
    Width:0.1562 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-2190
    • Application For Cutting Metal Over 1/4 IN Thick
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 3.67 in.
    • Materials Bi-Metal
    • Teeth Per Inch 14 TPI
    • Tool Application Metal
    • Width 0.1562 in.
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 50
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    (5) Jig Saw Metal Blade 14T 3-5/8 L
    14 TPI, 3-5/8 IN Length, Bi-Metal Construction; 9/32 IN Width, Universal Shank; 5 Blades Per Package; For Cutting Thick Metal Over 1/4 IN Thick; Shank: Universal; Package Quantity: 5