Milwaukee Tool 48-42-0120 Jig Saw Saw Blade, 18 TPI, 2-3/4 in. L | Graybar Store
     
Milwaukee Tool - Jig Saw Saw Blade, 18 TPI, 2-3/4 in. L - 48-42-0120
+ / - Hover over image to Zoom
Other Views

    Jig Saw Saw Blade, 18 TPI, 2-3/4 in. L

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-0120
    SKU: 25307490
    $9.46
    Checking Pricing
         
    No. of Teeth:50
    Packaging:(5) Blades
    Teeth Per Inch:18 TPI
    Tool Application:Metal
    Width (Inches):0.2812
    Length:2.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-0120
    • Application For Cutting Metal Over 1/8 IN Thick
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish Red
    • Length 2.75 in.
    • Materials Steel
    • Teeth Per Inch 18 TPI
    • Tool Application Metal
    • Width (Inches) 0.2812
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 50
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    2-3/4 In. 18 TPI High Speed Steel Jig Saw Blade (5 PK)
    18 TPI, 2-3/4 IN Length, High Speed Steel Construction; 9/32 IN Width, Universal Shank; 5 Blades Per Package; For Cutting Metal Over 1/8 IN Thick; Shank: Universal; Package Quantity: 5