Milwaukee Tool 48-42-0101 JIG SAW BLADE 2-3/4" | Graybar Store
     
Milwaukee Tool - JIG SAW BLADE 2-3/4
+ / - Hover over image to Zoom
Other Views

    JIG SAW BLADE 2-3/4"

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-42-0101
    SKU: 25307489
    $9.91
    Checking Pricing
         
    No. of Teeth:38
    Packaging:(5) Blades
    Teeth Per Inch:14 TPI
    Tool Application:Metal
    Length:2.75 in.
    Width:0.2812 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-42-0101
    • Type Jig Saw
    • UNSPSC 27112703
    • Finish Red Finish
    • Length 2.75 in.
    • Materials High Speed Steel
    • Teeth Per Inch 14 TPI
    • Tool Application Metal
    • Width 0.2812 in.
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 38
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    2-3/4 In. 14 TPI HSS Jig Saw Blade (5 Pk)
    Milwaukee jig saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean and fast. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands. Includes 5 individual blades.