Milwaukee Tool 48-40-4515 8" 42T Circ.SawBlade | Graybar Store
     
Milwaukee Tool - 8
+ / - Hover over image to Zoom
Other Views

    8" 42T Circ.SawBlade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4515
    SKU: 22084389
    $88.42
    Checking Pricing
         
    No. of Teeth:42
    Packaging:(1) Blade
    Teeth Per Inch:5 TPI
    Thickness (Inches):0.073 in.
    Tool Application:Metal
    Width (Inches):8
    Length:8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4515
    • Type Circular Saw
    • UNSPSC 27112802
    • Finish Bright Finish
    • Length 8 in. L
    • Materials Steel, Cermet Tipped
    • Teeth Per Inch 5 TPI
    • Thickness (Inches) 0.073 in.
    • Tool Application Metal
    • Width (Inches) 8
    • For Use With Ferrous Metal
    • Packaging (1) Blade
    • No. of Teeth 42
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    8 In. 42 Tooth Dry Cut Cermet Tipped Circular Saw Blade
    This 8 in. 42 tooth blade is designed to cut a variety of ferrous materials 3/32 inch and thicker, including pipe, angle iron, steel studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr-free cuts.