Milwaukee Tool 48-40-4505 14"72TCircSawBlade | Graybar Store
     
Milwaukee Tool - 14
+ / - Hover over image to Zoom
Other Views

    14"72TCircSawBlade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4505
    SKU: 25683811
    $196.72
    Checking Pricing
         
    No. of Teeth:72
    Packaging:(1) Blade
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.086 in.
    Tool Application:Metal
    Width (Inches):14
    Length:14 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4505
    • Type Circular Saw
    • UNSPSC 23242113
    • Finish Bright Finish
    • Length 14 in. L
    • Materials Steel, Carbide
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.086 in.
    • Tool Application Metal
    • Width (Inches) 14
    • For Use With Ferrous Metal
    • Packaging (1) Blade
    • No. of Teeth 72
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    14 In. 72 Tooth Dry Cut Carbide Tipped Circular Saw Blade
    This 14 In. 72 tooth blade is designed to cut a variety of ferrous materials including pipe, angle iron, metal studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. For use with Milwaukee dry cut machine (6190-20).