Milwaukee Tool 48-40-4120 7-1/4" RIP/CROSSCUT BLADE | Graybar Store
     
Milwaukee Tool - 7-1/4
+ / - Hover over image to Zoom
Other Views

    7-1/4" RIP/CROSSCUT BLADE

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4120
    SKU: 99702357
    $17.50
    Checking Pricing
         
    No. of Teeth:24
    Packaging:(1) Blade
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.071 in.
    Tool Application:Wood
    Length:7-1/4 in.
    Width:7.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4120
    • Type Circular Saw Blade
    • UNSPSC 27112802
    • Finish Bright Finish
    • Length 7-1/4 in.
    • Materials Carbide
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.071 in.
    • Tool Application Wood
    • Width 7.25 in.
    • For Use With Wood
    • Packaging (1) Blade
    • No. of Teeth 24
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    7-1/4 In. Rip/Crosscut Blade
    Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cut. 7-1/4 IN Diameter, 24 Carbide Teeth; 5/8 IN Arbor With Diamond Knockout; Thin Kerf For Faster Cutting; Rip And Crosscut Blade; Diameter: 7-1/4 IN; Number Of Teeth: 24; Arbor: 5/8 IN; Rpm: 7000 RPM