Milwaukee Tool 48-40-4070 5-3/8 in. Circular Saw Blade | Graybar Store
     
Milwaukee Tool - 5-3/8 in. Circular Saw Blade - 48-40-4070
+ / - Hover over image to Zoom
Other Views

    5-3/8 in. Circular Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4070
    SKU: 25362260
    $53.37
    Checking Pricing
         
    No. of Teeth:30
    Packaging:(1) Blade
    Teeth Per Inch:5 TPI
    Thickness (Inches):0.063 in.
    Tool Application:Metal
    Length:5.375 in.
    Width:5.375 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4070
    • Application For M18 Cordless 5-3/8 IN Metal Saw, Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs And Conduit
    • Type Circular Saw Blade
    • UNSPSC 23242113
    • Finish Bright Finish
    • Length 5.375 in.
    • Materials Steel, Carbide
    • Teeth Per Inch 5 TPI
    • Thickness (Inches) 0.063 in.
    • Tool Application Metal
    • Width 5.375 in.
    • For Use With Ferrous Metal
    • Packaging (1) Blade
    • No. of Teeth 30
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    5-3/8 in. Circular Saw Blade
    Dry - no lubricant required, saving time and money with less mess; Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately; Clean - no burrs eliminates secondary operations saving time and money; Lasts up to 25x longer than abrasive blades; A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available; Carbide tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts; Thin kerf that reduces the amount of drag and resistance while cutting, resulting in more cuts per charge. ATB Tooth grind