Milwaukee Tool 48-40-4005 6 1/2" Circ Blade NF | Graybar Store
     
Milwaukee Tool - 6 1/2
+ / - Hover over image to Zoom
Other Views

    6 1/2" Circ Blade NF

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-40-4005
    SKU: 22005645
    $72.95
    Checking Pricing
         
    No. of Teeth:60
    Packaging:(1) Blade
    Teeth Per Inch:9 TPI
    Thickness (Inches):0.075 in.
    Tool Application:Multi-Purpose
    Width (Inches):6.5
    Length:6.5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-40-4005
    • Type Circular Saw
    • UNSPSC 27112802
    • Finish Bright Finish
    • Length 6.5 in. L
    • Materials Steel, Carbide
    • Teeth Per Inch 9 TPI
    • Thickness (Inches) 0.075 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 6.5
    • For Use With Non-Ferrous Metal, Plastic
    • Packaging (1) Blade
    • No. of Teeth 60
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    6-1/2 In. 60 Carbide Teeth Circular Saw Blade
    Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C-3 grade micro ground carbide with an alternate top bevel grind keep the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. All these features add up to a high quality blade that contractors can depend on, time and time again.