Milwaukee Tool 48-39-0550 44-7/8"10/14TPIBndSw | Graybar Store
     
Milwaukee Tool - 44-7/8
+ / - Hover over image to Zoom
Other Views

    44-7/8"10/14TPIBndSw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0550
    SKU: 90045225
    $12.23
    Checking Pricing
         
    No. of Teeth:449
    Packaging:(1) Blade
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.02 in.
    Tool Application:For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, And Pipe
    Length:44.875 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0550
    • Type Deep Cut
    • UNSPSC 23242112
    • Finish Bright Finish
    • Length 44.875 in.
    • Materials High Speed Steel
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.02 in.
    • Tool Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, And Pipe
    • For Use With Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, Pipe
    • Packaging (1) Blade
    • No. of Teeth 449
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    44-7/8 In. x 1/2 In. x. 020 In. 10/14 TPI HSS Standard/Deep Cut Portable Band Saw Blade
    For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, And Pipe; For Interrupted Cutting In Structurals And Profiles 3/16 IN - 1/2 IN Thick. Matrix Ii High Speed Steel Teeth Deliver Maximum Durability; Alloy Backing Steel Provides Extended Blade Life; Precision Formed Teeth Create Fast, Clean Cuts; For INterrupted Cutting IN Structurals And Profiles 3/16 IN - 1/2 IN Thick; Package Quantity: 1