Milwaukee Tool 48-39-0539 3pk 24tpi Compact Band Saw Bl | Graybar Store
     
Milwaukee Tool - 3pk 24tpi Compact Band Saw Bl - 48-39-0539
+ / - Hover over image to Zoom
Other Views

    3pk 24tpi Compact Band Saw Bl

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0539
    SKU: 25310119
    $25.53
    Checking Pricing
         
    No. of Teeth:840
    Packaging:(3) Blades
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.02 in.
    Tool Application:Multi-Purpose
    Length:35.375 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0539
    • Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, And Pipe
    • Type Deep Cut
    • UNSPSC 27112703
    • Finish Bright Finish
    • Length 35.375 in. L
    • Materials High Speed Steel
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.02 in.
    • Tool Application Multi-Purpose
    • For Use With Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, Pipe
    • Packaging (3) Blades
    • No. of Teeth 840
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3 pk 24tpi Compact Band Saw Bl
    For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, And Pipe; For Cutting Common Materials Up To 5/32 IN Thick And Very Hard Materials 5/32 IN - 3/16 IN Thick. Matrix Ii High Speed Steel Teeth Deliver Maximum Durability; Alloy Backing Steel Provides Extended Blade Life; Precision Formed Teeth Create Fast, Clean Cuts; For Cutting Common Materials Up To 5/32 IN Thick And Very Hard Materials 5/32 IN - 3/16 IN Thick; Package Quantity: 3