Milwaukee Tool 48-39-0524 Band Saw Blade Deep Cut | Graybar Store
     
Milwaukee Tool - Band Saw Blade Deep Cut - 48-39-0524
+ / - Hover over image to Zoom
Other Views

    Band Saw Blade Deep Cut

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0524
    SKU: 25045237
    $19.41
    Checking Pricing
         
    No. of Teeth:807
    Packaging:(2) Blades
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.75 in.
    Tool Application:Multi-Purpose
    Length:44.875 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0524
    • Type Band
    • UNSPSC 27112802
    • Finish Bright Finish
    • Length 44.875 in. L
    • Materials High Speed Steel
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.75 in.
    • Tool Application Multi-Purpose
    • For Use With Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, Pipe
    • Packaging (2) Blades
    • No. of Teeth 807
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Band Saw Blade Deep Cut (44-7/8") 18TPI
    Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI standard / deep-cut portable band saw blade (2-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 In. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.