Milwaukee Tool 48-39-0519 3pk 14tpi Compact Band Saw Bl | Graybar Store
     
Milwaukee Tool - 3pk 14tpi Compact Band Saw Bl - 48-39-0519
+ / - Hover over image to Zoom
Other Views

    3pk 14tpi Compact Band Saw Bl

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0519
    SKU: 25415447
    $26.72
    Checking Pricing
         
    No. of Teeth:490
    Packaging:(3) Blades
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.02 in.
    Tool Application:Multi-Purpose
    Length:35.375 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0519
    • Type Band
    • UNSPSC 27112703
    • Finish Bright Finish
    • Length 35.375 in.
    • Materials High Speed Steel
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.02 in.
    • Tool Application Multi-Purpose
    • For Use With Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, Pipe
    • Packaging (3) Blades
    • No. of Teeth 490
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3 pk 14tpi Compact Band Saw Bl
    Milwaukee compact portable band saw blades are designed to maximize performance of Milwaukee compact band saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.