Milwaukee Tool 48-32-5033 3PC Socket Adapter (1/4, 3/8, 1/2) | Graybar Store
     
Milwaukee Tool - 3PC Socket Adapter (1/4, 3/8, 1/2) - 48-32-5033
+ / - Hover over image to Zoom
Other Views

    3PC Socket Adapter (1/4, 3/8, 1/2)

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-5033
    SKU: 25687981
    $16.36
    Checking Pricing
         
    Chuck Size:1/4 in.
    Kit Includes:(1) Adapter
    No. of Pieces:3 Pcs.
    Packaging:1 Pack
    Tool Application:Hex to socket adapters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-5033
    • UNSPSC 27112832
    • Brand Milwaukee®
    • Chuck Size 1/4 in.
    • Kit Includes (1) Adapter
    • Materials Steel
    • No. of Pieces 3 Pcs.
    • Tool Application Hex to socket adapters
    • For Use With Drills/drivers
    • Packaging 1 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3 pc. Socket Adapter (1/4, 3/8, 1/2)
    Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.