Milwaukee Tool 48-32-5031 3/8" SOCKET ADAPTER | Graybar Store
Milwaukee Tool - 3/8
+ / - Hover over image to Zoom
Other Views

    3/8" SOCKET ADAPTER

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-5031
    SKU: 25256226
    $5.58
    Checking Pricing
         
    Chuck Size:1/4 in
    Kit Includes:(1) Adapter
    No. of Pieces:1 Pc.
    Packaging:1 Pack
    Tool Application:Hex to socket adapters
    Hex Shank Size (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-5031
    • Application For Heavy Duty Impact Applications
    • UNSPSC 27111704
    • Brand Shockwave Impact Duty
    • Chuck Size 1/4 in
    • Hex Shank Size (Inches) 1/4 in.
    • Kit Includes (1) Adapter
    • Materials Steel
    • No. of Pieces 1 Pc.
    • Tool Application Hex to socket adapters
    • For Use With 3/8 in. Socket Adapter
    • Packaging 1 Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ 1/4 In. Hex Shank to 3/8 In. Socket Adapter
    Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Heavy Duty Construction For Fastening Capabilities In All Impacts; Material: Proprietary steel