Milwaukee Tool 48-32-5004 #2 Phillips Shockwave™ 2" Power Bit | Graybar Store
     
Milwaukee Tool - #2 Phillips Shockwave™ 2
+ / - Hover over image to Zoom
Other Views

    #2 Phillips Shockwave™ 2" Power Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-5004
    SKU: 25523871
    $32.25
    Checking Pricing
         
    No. of Pieces:15 Pc.
    Tip Size:#2
    Tip Style:PH
    Product Includes:(15) Bits
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-5004
    • Type Impact Power Bit
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Finish Black Finish
    • Length 2 in.
    • Materials Steel
    • No. of Pieces 15 Pc.
    • Product Includes (15) Bits
    • Tip Size #2
    • Tip Style PH
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    #2 Phillips SHOCKWAVE™ 2 In. Power Bit
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.