Milwaukee Tool 48-32-5003 Shockwave Insert Bit Phillips | Graybar Store
     
Milwaukee Tool - Shockwave Insert Bit Phillips - 48-32-5003
+ / - Hover over image to Zoom
Other Views

    Shockwave Insert Bit Phillips

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-5003
    SKU: 25687982
    $15.41
    Checking Pricing
         
    No. of Pieces:15
    Tip Size:#2
    Tip Style:PH
    Product Includes:(15) Insert Bits
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-5003
    • Type Impact Insert Bit
    • UNSPSC 27112814
    • Brand Milwaukee®
    • Finish Black
    • Length 1 in.
    • Materials Steel
    • No. of Pieces 15
    • Product Includes (15) Insert Bits
    • Tip Size #2
    • Tip Style PH
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ Insert Bit Phillips #2 15 pc. Contractor Pack
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.