Milwaukee Tool 48-32-4802 SHOCKWAVE Drill Bit, #2 | Graybar Store
     
Milwaukee Tool - SHOCKWAVE Drill Bit, #2 - 48-32-4802
+ / - Hover over image to Zoom
Other Views

    SHOCKWAVE Drill Bit, #2

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4802
    SKU: 25523874
    $5.95
    Checking Pricing
         
    No. of Pieces:1
    Tip Size:#2
    Tip Style:Phillips
    Product Includes:(1) Shockwave 6 In. Phillips Bit #2
    Shank Type:Hexagonal
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4802
    • Application For Driving Screws In Various Materials
    • Type Power Bit
    • UNSPSC 27112703
    • Brand SHOCKWAVE
    • Finish Black
    • Length 6 in.
    • Materials Steel
    • No. of Pieces 1
    • Product Includes (1) Shockwave 6 In. Phillips Bit #2
    • Shank Type Hexagonal
    • Tip Size #2
    • Tip Style Phillips
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Shockwave 6 In. Phillips Bit #2-1PK
    Engineered for extreme durability and up to 10x life; Geometric design provides the shock absorption; Proprietary steel and heat treat process for maximum strength and durability; Forged tips for maximum grip