Milwaukee Tool 48-32-4604 Shockwave Drill Bit, Phillips #2 x 1 in. | Graybar Store
     
Milwaukee Tool - Shockwave Drill Bit, Phillips #2 x 1 in. - 48-32-4604
+ / - Hover over image to Zoom
Other Views

    Shockwave Drill Bit, Phillips #2 x 1 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4604
    SKU: 25256245
    $22.79
    Checking Pricing
         
    No. of Pieces:25
    Tip Size:#2
    Tip Style:Phillips
    Product Includes:(25) #2 PHILLIPS INSERT BITS
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4604
    • Type Impact Insert Bit
    • UNSPSC 27112703
    • Brand Shockwave
    • Finish Black
    • Length 1 in.
    • Materials Proprietary Steel
    • No. of Pieces 25
    • Product Includes (25) #2 PHILLIPS INSERT BITS
    • Tip Size #2
    • Tip Style Phillips
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2 Phillips SHOCKWAVE™ 1 In. Insert Bit Contractor Pack
    Geometric Design Provides The Shock Absorption; Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Forged Tips For Maximum Grip