Milwaukee Tool 48-32-4512 12" Magnetic Bit Holder | Graybar Store
Milwaukee Tool - 12
+ / - Hover over image to Zoom
Other Views

    12" Magnetic Bit Holder

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4512
    SKU: 25687980
    Checking Pricing
    No. of Pieces:1
    Overall Length (Inches):12"
    Product Includes:(1) 12" Magnetic bit holder
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4512
    • Type Magnetic Bit Tip Holder
    • UNSPSC 27112814
    • Brand Milwaukee®
    • Finish Black
    • Materials Steel
    • No. of Pieces 1
    • Overall Length (Inches) 12"
    • Product Includes (1) 12" Magnetic bit holder
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    12 In. Magnetic Bit Holder
    Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In.).