Milwaukee Tool 48-32-4511 Shockwave™ Magnetic Bit Holder, Shockwave Impact Duty™ Insert Magnetic Nut Drivers, 6 in. L | Graybar Store
     
Milwaukee Tool - Shockwave™ Magnetic Bit Holder, Shockwave Impact Duty™ Insert Magnetic Nut Drivers, 6 in. L - 48-32-4511
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Magnetic Bit Holder, Shockwave Impact Duty™ Insert Magnetic Nut Drivers, 6 in. L

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4511
    SKU: 25687979
    $12.25
    Checking Pricing
         
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4511
    • Application Impact Duty Insert Magnetic Nut Drivers
    • Type Magnetic
    • UNSPSC 27112814
    • Brand Shockwave
    • Finish Black
    • Length 6 in.
    • Materials Steel
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Shockwave™ magnetic bit holder is used with Shockwave Impact Duty™ insert magnetic nut drivers and is 6 inches long.
    SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In.).