Milwaukee Tool 48-32-4508 SHOCKWAVE™ Magnetic Drive Guide, 3 in. | Graybar Store
     
Milwaukee Tool - SHOCKWAVE™ Magnetic Drive Guide, 3 in. - 48-32-4508
+ / - Hover over image to Zoom
Other Views

    SHOCKWAVE™ Magnetic Drive Guide, 3 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4508
    SKU: 25523866
    $11.95
    Checking Pricing
         
    No. of Pieces:1 Pc.
    Product Includes:(1) Guide
    Length:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4508
    • Type Impact Magnetic Drive Guide
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Finish Black Finish
    • Length 3 in.
    • Materials Steel
    • No. of Pieces 1 Pc.
    • Product Includes (1) Guide
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ 3 In. Magnetic Drive Guide
    Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.