Milwaukee Tool 48-32-4507 SHOCKWAVE Drill Bit, #1, #2, #3, 1/4 IN, 3/16 IN, T15, T20, T25 | Graybar Store
     
Milwaukee Tool - SHOCKWAVE Drill Bit, #1, #2, #3, 1/4 IN, 3/16 IN, T15, T20, T25 - 48-32-4507
+ / - Hover over image to Zoom
Other Views

    SHOCKWAVE Drill Bit, #1, #2, #3, 1/4 IN, 3/16 IN, T15, T20, T25

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4507
    SKU: 25437120
    $14.45
    Checking Pricing
         
    No. of Pieces:12
    Tip Size:#1, #2, #3, 1/4 IN, 3/16 IN, T15, T20, T25
    Tip Style:ECX, Phillips, Square, Slotted and TORX
    Product Includes:(11) assorted SHOCKWAVE Bits, 1 SHOCKWAVE 3" Magnetic Bit Holder, and storage case
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4507
    • Type Drive Guide Set
    • UNSPSC 27112836
    • Brand SHOCKWAVE
    • Finish Black
    • Length 1 in.
    • Materials Steel
    • No. of Pieces 12
    • Product Includes (11) assorted SHOCKWAVE Bits, 1 SHOCKWAVE 3" Magnetic Bit Holder, and storage case
    • Tip Size #1, #2, #3, 1/4 IN, 3/16 IN, T15, T20, T25
    • Tip Style ECX, Phillips, Square, Slotted and TORX
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ 12 pc. Drive Guide Set
    Expandable sleeve for fast, straight driving; Functional storage case can be used to gauge, strip and bend wire, as well as fasten screws; 11 SHOCKWAVE impact duty insert bits included; Engineered for extreme durability and up to 10x life; The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping; Drive Guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving; Functional case provides storage for insert bits and drive guide; Case can be used to gauge, strip and bend wire, as well as fasten screws; Includes: (1) ECX Bit 1 IN #1, (1) ECX Bit 1 IN #2, (2) phillips Bit 1 IN P2, (1) phillips Bit 1 IN P3, (1) slotted Bit 1 IN SL 1/4 IN, (1) slotted Bit 1 IN SL 3/16 IN, (1) square Bit 1 IN SQ2, (1) Torx Bit 1 IN T15, (1) Torx Bit 1 IN T20, (1) Torx Bit 1 IN T25, (1) SHOCKWAVE 3 IN magnetic bit tip holder