Milwaukee Tool 48-32-4502 Shockwave™ Magnetic Bit Holder, Impact, 1/4 x 2.36 in. | Graybar Store
     
Milwaukee Tool - Shockwave™ Magnetic Bit Holder, Impact, 1/4 x 2.36 in. - 48-32-4502
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Magnetic Bit Holder, Impact, 1/4 x 2.36 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4502
    SKU: 25256223
    $8.40
    Checking Pricing
         
    Size:1/4 in.
    Length:2.36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4502
    • Size 1/4 in.
    • Application For Heavy Duty Impact And Abusive Applications, Drilling And Fastening Needs
    • Type Magnetic
    • UNSPSC 27112800
    • Brand Shockwave
    • Length 2.36 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ magnetic tip bit holder is 2.36 inches long.
    Shockwave™ Magnetic Bit Holder
    • 2-Piece Construction Withstands Abuse In Impact Applications
    • Proprietary Steel And Heat Treat Process For Maximum Strength And Flexibility
    • Strong Magentic Tip For Secure Grip