Milwaukee Tool 48-32-4492 SHOCKWAVE ECX Drill Bit, #2 x 2 in. | Graybar Store
     
Milwaukee Tool - SHOCKWAVE ECX Drill Bit, #2 x 2 in. - 48-32-4492
+ / - Hover over image to Zoom
Other Views

    SHOCKWAVE ECX Drill Bit, #2 x 2 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4492
    SKU: 25523867
    $11.62
    Checking Pricing
         
    No. of Pieces:5 Pc.
    Tip Size:#2
    Tip Style:ECX
    Product Includes:(5) Bits
    Shank Type:Hex
    Length:1 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4492
    • Application For Driving Screws In Various Materials
    • Type Power Bit
    • UNSPSC 27112703
    • Brand Shockwave™
    • Finish Black Finish
    • Length 1 in. L
    • Materials Steel
    • No. of Pieces 5 Pc.
    • Product Includes (5) Bits
    • Shank Type Hex
    • Tip Size #2
    • Tip Style ECX
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Milwaukee Electric Tool 48-32-4492 SHOCKWAVE Impact Duty Power Bit, #2 Tip, ECX Tip, 1/4 IN Blade Width, Hexagonal Shank, 5 Pieces, 2 IN Length, 1/4 IN Shank, Material: Steel, For Driving Screws In Various Materials
    Engineered for extreme durability and up to 10x life; Geometric design provides the shock absorption; Proprietary steel and heat treat process for maximum strength and durability; Forged tips for maximum grip; ECX driver bits are a combination of phillips, Square Recess and Slotted tips designed for superior grip to eliminate rounding out fastener heads