Milwaukee Tool 48-32-4491 SHOCKWAVE Drill Bit, #1 | Graybar Store
     
Milwaukee Tool - SHOCKWAVE Drill Bit, #1 - 48-32-4491
+ / - Hover over image to Zoom
Other Views

    SHOCKWAVE Drill Bit, #1

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4491
    SKU: 25643851
    $11.62
    Checking Pricing
         
    No. of Pieces:5
    Tip Size:#1
    Tip Style:ECX
    Product Includes:(5) #1 ECX insert bits
    Shank Type:Hexagonal
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4491
    • Application For Driving Screws In Various Materials
    • Type Power Bit
    • UNSPSC 27112814
    • Brand SHOCKWAVE
    • Finish Black
    • Length 2 in.
    • Materials Steel
    • No. of Pieces 5
    • Product Includes (5) #1 ECX insert bits
    • Shank Type Hexagonal
    • Tip Size #1
    • Tip Style ECX
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Milwaukee Electric Tool 48-32-4491 SHOCKWAVE Impact Duty Power Bit, #1 Tip, ECX Tip, 1/4 IN Blade Width, Hexagonal Shank, 5 Pieces, 2 IN Length, 1/4 IN Shank, Material: Steel, For Driving Screws In Various Materials
    Engineered for extreme durability and up to 10x life; Geometric design provides the shock absorption; Proprietary steel and heat treat process for maximum strength and durability; Forged tips for maximum grip; ECX driver bits are a combination of phillips, Square Recess and Slotted tips designed for superior grip to eliminate rounding out fastener heads