Milwaukee Tool 48-32-4444 Shockwave Drill Insert Bit, Phillips #2 | Graybar Store
     
Milwaukee Tool - Shockwave Drill Insert Bit, Phillips #2 - 48-32-4444
+ / - Hover over image to Zoom
Other Views

    Shockwave Drill Insert Bit, Phillips #2

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4444
    SKU: 25256247
    $2.31
    Checking Pricing
         
    No. of Pieces:2
    Tip Size:#2
    Tip Style:PH
    Product Includes:(2) #2 PHILLIPS REDUCED DIAMETER INSERT BITS
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4444
    • Application For Heavy Duty Impact Applications, Drilling And Fastening Needs
    • Type Drywall
    • UNSPSC 27112802
    • Brand Shockwave
    • Finish Black
    • Length 1 in.
    • Materials Steel
    • No. of Pieces 2
    • Product Includes (2) #2 PHILLIPS REDUCED DIAMETER INSERT BITS
    • Tip Size #2
    • Tip Style PH
    • For Use With Impact Drivers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ Insert Bit Phillips #2
    Geometric Design Provides The Shock Absorption Zone; Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Forged Tips For Maximum Grip; Diameter: 1/4 IN; Package Quantity: 2