Milwaukee Tool 48-32-4411 Shockwave Drill Bit, Phillips #1 x 1 in. | Graybar Store
     
Milwaukee Tool - Shockwave Drill Bit, Phillips #1 x 1 in. - 48-32-4411
+ / - Hover over image to Zoom
Other Views

    Shockwave Drill Bit, Phillips #1 x 1 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4411
    SKU: 25256242
    $2.33
    Checking Pricing
         
    Tip Style:PH
    Product Includes:(2) #1 Phillips SHOCKWAVE™ 1 In. Insert Bits
    Length:1 in.
    Size:#1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4411
    • Size #1
    • Type Impact
    • UNSPSC 27112802
    • Brand Shockwave™
    • Finish Black Finish
    • Length 1 in.
    • Materials Steel
    • Product Includes (2) #1 Phillips SHOCKWAVE™ 1 In. Insert Bits
    • Tip Style PH
    • For Use With For Heavy Duty Impact Applications, Drilling And Fastening Needs
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    #1 Phillips SHOCKWAVE™ 1 In. Insert Bits
    Geometric Design Provides The Shock Absorption Zone; Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Forged Tips For Maximum Grip; Diameter: 1/4 IN; Package Quantity: 2