Milwaukee Tool 48-32-4403 Shockwave™ Driver Bit Set, 18 pc. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - Shockwave™ Driver Bit Set, 18 pc. - 48-32-4403
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Driver Bit Set, 18 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4403
    SKU: 25446312
    $15.67
    Checking Pricing
         
    Kit Includes:(16) Bits, Magnetic Bit Holder and Storage Case
    No. of Pieces:18 Pc.
    Tip Size:#1, #2, #3, 3/16 IN, T15, T20
    Tip Style:Phillips, Square Slotted, TORX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4403
    • Application Metal, Plastic
    • Type Driver Bit Set
    • UNSPSC 27112836
    • Brand Shockwave™
    • Kit Includes (16) Bits, Magnetic Bit Holder and Storage Case
    • Materials Steel
    • No. of Pieces 18 Pc.
    • Tip Size #1, #2, #3, 3/16 IN, T15, T20
    • Tip Style Phillips, Square Slotted, TORX
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Shockwave™ driver bit set includes (8) Phillips bits, (1) slotted bit, (6) square bits, (2) Torx bits and a magnetic bit holder in a plastic storage case.
    Shockwave™ Driver Bit Set
    • #1 x 1 Inch Phillips Bit
    • #2 x 1 Inch Phillips Bit
    • #3 x 1 Inch Phillips Bit
    • 3/16 x 1 Inch Slotted Bit
    • #1 x 1 Inch Square Bit
    • #2 x 1 Inch Square Bit
    • (2) #2 x 2 Inch Phillips Bit
    • #3 x 2 Inch Phillips Bit
    • (2) #2 x 2 Inch Square Bit
    • #3 x 2 Inch Square Bit
    • T15 x 2 Inch Torx Bit
    • T20 x 2 Inch Torx Bit
    • #2 x 3-1/2 Inch Phillips Bit
    • #2 x 3-1/2 Inch Square Bit
    • Magnetic Bit Holder
    • Tough Storage Case