Milwaukee Tool 48-32-4011 Shockwave™ Drill Bit Set, Puck Storage, 22 pc. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - Shockwave™ Drill Bit Set, Puck Storage, 22 pc. - 48-32-4011
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Drill Bit Set, Puck Storage, 22 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4011
    SKU: 25319601
    $22.11
    Checking Pricing
         
    Kit Includes:(1) Bit Holder, (21) Insert Bits Included: (6) Phillips, (5) Square, (6) Torx, (4) Slotted
    No. of Pieces:22 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4011
    • Application Metal, Plastic, Wood
    • Type Driver Bit Set
    • UNSPSC 27112703
    • Brand Shockwave™
    Product Overview:
    Shockwave™ impact drive set has 22 pieces: (1) Bit Holder, (21) Insert Bits Included: (6) Phillips, (5) Square, (6) Torx and (4) Slotted bits. Drill bits come in a storage puck that allows for easy storage and retrieval.
    Shockwave™ Drill Bit Set, Puck Storage
    • #1 x 1 Inch Phillips Bit
    • (3) #2 x 1 Inch Phillips Bit
    • (2) #3 x 1 Inch Phillips Bit
    • #1 x 1 Inch Square Bit
    • (3) #2 x 1 Inch Square Bit
    • #3 x 1 Inch Square Bit
    • T10 x 1 Inch Torx Bit
    • T15 x 1 Inch Torx Bit
    • T20 x 1 Inch Torx Bit
    • T25 x 1 Inch Torx Bit
    • T27 x 1 Inch Torx Bit
    • T30 x 1 Inch Torx Bit
    • 1/8 x 1 Inch Slotted Bit
    • 3/16 x 1 Inch Slotted Bit
    • 1/4 x 1 Inch Slotted Bit
    • 9/32 x 1 Inch Slotted Bit
    • Magnetic Bit Holder
    • Puck Storage Case