Milwaukee Tool 48-32-4006 40 pc. drill & driver set | Graybar Store
     
Milwaukee Tool - 40 pc. drill & driver set - 48-32-4006
+ / - Hover over image to Zoom
Other Views

    40 pc. drill & driver set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4006
    SKU: 25697151
    $42.58
    Checking Pricing
         
    Shank Length (Inches):Various
    Tip Style:Hex, Philips, Slotted, Square, Torx
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4006
    • UNSPSC 27112845
    • Brand Milwaukee®
    • Shank Length (Inches) Various
    • Tip Style Hex, Philips, Slotted, Square, Torx
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    40 pc. SHOCKWAVE™ Drill & Drive Set
    Milwaukee® SHOCKWAVE™ Impact Duty™ drill bits and driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. The SHOCKWAVE™ impact duty hex drive drill bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The drill bits include a 135° split point to allow the bit to start on contact and eliminates walking. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.