Milwaukee Tool 48-32-2350 Shockwave™ Bit Holder, Conduit Reaming | Graybar Store
     
Milwaukee Tool - Shockwave™ Bit Holder, Conduit Reaming - 48-32-2350
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Bit Holder, Conduit Reaming

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-2350
    SKU: 25861165
    $31.51
    Checking Pricing
         
    Overall Length (Inches):4
    Product Includes:(1) Bit Holder, (4) Insert Bits
    Size:1/4 in.
    Length:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-2350
    • Size 1/4 in.
    • Type Conduit Reaming
    • UNSPSC 20121613
    • Brand Shockwave
    • Length 4 in.
    • Overall Length (Inches) 4
    • Product Includes (1) Bit Holder, (4) Insert Bits
    • For Use With EMT Conduit
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ Conduit Reaming Bit Holder
    The Milwaukee SHOCKWAVE™conduit reaming bit holder is engineered to deliver the most reams and be the longest reaching accessory reamer in the industry. Its dual purpose design allows users to ream the inside and outside of the pipe burr-free as well as fasten with a single accessory. Made for use with 1/2 In., 3/4 In. and 1 In. EMT, the thick, hardened tool steel blade provides up to 5X life vs. the competition. The slim profile allows access for common electrical fastening applications. The SHOCKWAVE™ conduit reaming bit holder features replaceable blades (48-32-2351) for extended life.