Milwaukee Tool 48-32-2301 11 Pc. 30-degree Knuckle | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - 11 Pc. 30-degree Knuckle - 48-32-2301
+ / - Hover over image to Zoom
Other Views

    11 Pc. 30-degree Knuckle

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-2301
    SKU: 25437119
    $25.84
    Checking Pricing
         
    Color:Black
    Depth (Inches):4.13 in.
    Height (Inches):1.3 in.
    Size:Various
    Width (Inches):7.68
    Length:5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-2301
    • Color Black
    • Size Various
    • Type 30-Degree Knuckle
    • UNSPSC 27112809
    • Brand Milwaukee®
    • Depth (Inches) 4.13 in.
    • Height (Inches) 1.3 in.
    • Length 5 in. L
    • Materials Steel
    • Width (Inches) 7.68
    • For Use With Impact Duty Tools
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    11 Pc. 30-degree Knuckle
    Milwaukee® SHOCKWAVE™ Impact Duty™ 30° knuckle™ pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE™ Impact Duty™ 1/4 In. hex accessories. It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° knuckle™ is engineered with Milwaukee® SHOCKWAVE™ Impact Duty™ technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ insert bits feature an innovatively designed geometric shock absorption zone to extend life. 10 SHOCKWAVE™ Impact Duty™ insert bits are included.