Milwaukee Tool 48-32-2100 Driver Adapter | Graybar Store
Milwaukee Tool - Driver Adapter - 48-32-2100
+ / - Hover over image to Zoom
Other Views

    Driver Adapter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-2100
    SKU: 96090829
    $34.71
    Checking Pricing
         
    Hex Shank Size (Inches):1/4 in.
    Packaging:(1) Drive Adapter
    Length:5-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-2100
    • Type Offset Drive
    • UNSPSC 27112700
    • Brand Milwaukee®
    • Handle Material Steel Die Cast
    • Hex Shank Size (Inches) 1/4 in.
    • Length 5-1/2 in.
    • Packaging (1) Drive Adapter
    • Handle Type Off Set Power Head
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Offset Drive Adapter
    Off-Set Power Head, 360 DEG Adjustable Thumb Flange, 1/4 IN Magnetic Bit Reception, Durable Die Cast Construction; Material: Die Cast; Voltage Rating: 2.4 VDC; Speed: 400 RPM; Torque: 100 IN-LB; Shank Diameter: 1/4 IN