Milwaukee Tool 48-32-0221 Screwdriver Bit Set, 21 pc. | Graybar Store
     
Milwaukee Tool - Screwdriver Bit Set, 21 pc. - 48-32-0221
+ / - Hover over image to Zoom
Other Views

    Screwdriver Bit Set, 21 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-0221
    SKU: 25850156
    $21.84
    Checking Pricing
         
    No. of Pieces:21
    Tip Size:Various
    Tip Style:Various
    Product Includes:Compact Magnetic Screw Guide; (14) Insert Bits, (6) Double Ended Bit, Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-0221
    • Type Screwdriver Bit Set
    • UNSPSC 27112814
    • Materials Steel
    • No. of Pieces 21
    • Product Includes Compact Magnetic Screw Guide; (14) Insert Bits, (6) Double Ended Bit, Case
    • Tip Size Various
    • Tip Style Various
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Screwdriver bit set includes a compact magnetic screw guide, (20) bits and a storage case. Bits are constructed of premium grade S2 tool steel.
    Screwdriver Bit Set
    • Compact Magnetic Screw Guide
    • S1 Insert Bit
    • (3) S2 Insert Bit
    • S3 Insert Bit
    • SL6-8 Insert Bit
    • SL8-10 Insert Bit
    • P1 Insert Bit
    • (5) P2 Insert Bit
    • P3 Insert Bit
    • (3) P2 and P2 Double Ended Bit
    • P3 and SL10-12 Double Ended Bit
    • P1 and SL6-8 Double Ended Bit
    • P2 and SL8-10 Double Ended Bit
    • Storage Case