Milwaukee Tool 48-28-4016 Bit Extension, 7/16 x 24 in. | Graybar Store
Milwaukee Tool - Bit Extension, 7/16 x 24 in. - 48-28-4016
+ / - Hover over image to Zoom
Other Views

    Bit Extension, 7/16 x 24 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-28-4016
    SKU: 95011235
    $28.84
    Checking Pricing
         
    Size:7/16 in.
    Length:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-28-4016
    • Size 7/16 in.
    • Application 7/16 in. Shank
    • Type Extension
    • UNSPSC 27112800
    • Length 24 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bit extension works with 7/16 inch shanks and extends reach by 24 inches.
    Bit Extension
    • Extension increases your drilling reach 24 inches
    • For Selfeed bits, auger bits and hole saws
    • Fits 3-jawed chucks (1/2-inch drill capacity and larger) and 7/16-inch quick change chucks
    • Also fits 7/16 inch Quick Change chucks