Milwaukee Tool 48-28-4008 Bit Extension, 3/8 x 12 in. | Graybar Store
     
Milwaukee Tool - Bit Extension, 3/8 x 12 in. - 48-28-4008
+ / - Hover over image to Zoom
Other Views

    Bit Extension, 3/8 x 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-28-4008
    SKU: 25644735
    $16.79
    Checking Pricing
         
    Size:3/8 in.
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-28-4008
    • Size 3/8 in.
    • Application 3/8 in. Shank
    • Type Extension
    • UNSPSC 20121613
    • Length 12 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bit extension works with 3/8 inch shanks and extends reach by 12 inches.
    Bit Extension
    • Extension increases your drilling reach 12 inches
    • For Selfeed bits, auger bits and hole saws
    • Fits 3-jawed chucks (3/8-inch drill capacity and larger) and 3/8-inch quick change chucks
    • Also fits 3/8 inch Quick Change chucks