Milwaukee Tool 48-28-1060 Quik-Lok™ Universal Extension, 7/16 x 24 in. | Graybar Store
Milwaukee Tool - Quik-Lok™ Universal Extension, 7/16 x 24 in. - 48-28-1060
+ / - Hover over image to Zoom
Other Views

    Quik-Lok™ Universal Extension, 7/16 x 24 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-28-1060
    SKU: 25255597
    $34.47
    Checking Pricing
         
    Size:7/16 in.
    Length:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-28-1060
    • Size 7/16 in.
    • Application 7/16 in. Shank
    • Type Universal
    • UNSPSC 27112703
    • Brand Quik-Lok
    • Length 24 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quik-Lok™ universal extension works with 7/16 inch shanks and is 24 inches long.
    The 7/16 In. universal Quik-Lok™ extension has an innovative design that fits all 7/16 In. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.