Milwaukee Tool 48-28-1020 Quik-Lok™ Universal Extension, 1/4 x 12 in. | Graybar Store
Milwaukee Tool - Quik-Lok™ Universal Extension, 1/4 x 12 in. - 48-28-1020
+ / - Hover over image to Zoom
Other Views

    Quik-Lok™ Universal Extension, 1/4 x 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-28-1020
    SKU: 25220448
    $14.20
    Checking Pricing
         
    Additional Features:Universal QUIK-LOK - Accepts All 1/4 in., Tooless Quick Change - No Hex Key Needed; Hardened Shank For Maximum Durability
    Size:1/4 in.
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-28-1020
    • Size 1/4 in.
    • Application 1/4 in. Shank
    • Type Universal
    • UNSPSC 27112832
    • Additional Features Universal QUIK-LOK - Accepts All 1/4 in., Tooless Quick Change - No Hex Key Needed; Hardened Shank For Maximum Durability
    • Brand QUIK-LOK
    • Length 12 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quik-Lok™ universal extension works with 1/4 inch shanks and is 12 inches long.
    The 1/4 In. universal Quik-Lok™ extension has an innovative design that fits all 1/4 In. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.