Milwaukee Tool 48-27-0621 Boring Bit, 5/8 x 6-1/8 in. | Graybar Store
     
Milwaukee Tool - Boring Bit, 5/8 x 6-1/8 in. - 48-27-0621
+ / - Hover over image to Zoom
Other Views

    Boring Bit, 5/8 x 6-1/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-27-0621
    SKU: 88174657
    $4.61
    Checking Pricing
         
    Chuck Size:3/16 in.
    Packaging:(1) Per Package
    Point Type:Drill Point
    Size:5/8"
    Drilling Depth (Inches):6 in.
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-27-0621
    • Size 5/8"
    • Application For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
    • Type Stubby
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Chuck Size 3/16 in.
    • Drilling Depth (Inches) 6 in.
    • Finish Bright
    • Length 6 in.
    • Materials Heat Treated High Carbon Steel
    • Point Type Drill Point
    • For Use With Wood, Plastic, Plywood, Formica
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5/8 IN Bit Diameter; 1/4 IN Shank Diameter; 6-1/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
    Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 5/8" x 6" Flat Boring Bit. This premium quality Flat Boring Bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diameter.