Milwaukee Tool 48-27-0311 Boring Bit, 5/16 in. x 6 in. | Graybar Store
     
Milwaukee Tool - Boring Bit, 5/16 in. x 6 in. - 48-27-0311
+ / - Hover over image to Zoom
Other Views

    Boring Bit, 5/16 in. x 6 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-27-0311
    SKU: 88174652
    $4.29
    Checking Pricing
         
    Chuck Size:3/16 in.
    Packaging:(1) Per Package
    Point Type:Drill Point
    Size:5/16"
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-27-0311
    • Size 5/16"
    • Type Flat Boring Bit
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Chuck Size 3/16 in.
    • Finish Bright Finish
    • Length 6 in.
    • Materials Heat Treated Carbon Steel
    • Point Type Drill Point
    • For Use With Wood, Plastic, Plywood, Formica
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Flat Boring Bit 5/16" x 6"
    Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 5/16" x 6" Flat Boring Bit. This premium quality Flat Boring Bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6" drilling depth but can be used with a 12" extension (48-28-3350) for extended deep-hole drilling. 3/16" shank diameter.